Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/16inx1/4in, Znc, PK100
Mfr # U39101.006.0025
Zoro # G3402397
product price: $8.65
/pk 100, $0.09/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.006.0025
- Zoro # G3402397
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 1/4 in |
Chamfer Length (Min.) | 0.007 in |
Nominal Diameter | 1/16 in |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Chamfer Diameter | 0.059 in |
Overall Length | 1/4" |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Chamfer Length (Max.) | 0.028 in |
Usable Length | 1/4 in |
Maximum Chamfer Length | 0.028 in |
Fits Maximum Hole Diameter | 1/16 in |
Pin Diameter | 1/16 in |
Shank Length | 1/4 in |
Minimum Chamfer Length | 0.007 in |
Fits Minimum Hole Diameter | 1/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1/4 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 1/4 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, NL-19, 11/32 in Ht, 25 PK (FB3FHN3816P25)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 5/16 In (PI1-6)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0100)
- RECOIL Tangless Helical Insert, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05063)
- ZORO SELECT Spring Pin, Sltd, 1/16x11/16in, 430lb, PK100 (U39101.006.0068)
- ZORO SELECT Spring Pin, Sltd, 1/16x9/16in, 430lb, PK100 (U39101.006.0056)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/4in, Pln, PK10 (U39100.037.0225)
- ZORO SELECT Spring Pin, Slot, 5/16x1 In L, Pk25 (5BY76)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3-1/4in, Pln, PK10 (U39100.025.0325)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16,475lb, PK100 (U51431.006.0043)
- ZORO SELECT Spring Pin, Slot, 3/4x5/32 L, PK100 (5BY27)
- Zoro Select Spring Pins