Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 8x20mm, PK50
Mfr # M39100.080.0020
Zoro # G2645408
product price: $8.45
/pk 50, $0.17/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.080.0020
- Zoro # G2645408
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 8 mm |
Fastener Length | 20 mm |
Nominal Diameter | 8 mm |
Actual Dia. (Min.-Max) | 8.50-8.80mm |
Overall Length | 20mm |
Chamfer Length (Min.) | 1.6 mm |
Chamfer Diameter | 5.5 mm |
Minimum Chamfer Length | 1.6 mm |
Pin Diameter | 8 mm |
Usable Length | 20 mm |
Shank Length | 20 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 5.5 mm, Wall Thickness 1.5 mm, Shank Length 20 mm, Minimum Chamfer Length 1.6 mm, Nominal Diameter 8 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M3-0.50 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51532)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04100.056.0250)
- KREG 100PK 15 Pock Screws (SML-C150-100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, CFL, Steel, Plain Finish, 1000 PK (101-010-011-G1000)
- ZORO SELECT Spring P, HD Coiled, 5/32x7/16,3100lb, PK50 (U39150.015.0043)
- ZORO SELECT Spring Pin, Coiled, 3/16x7/8in, 3150lb, PK50 (U39140.018.0087)
- ZORO SELECT Spring PinHD Coiled, 1/2inx2-1/2in (U51431.050.0250)
- ZORO SELECT 3/32X1 PIN SPRING SLOTTED PLAIN (09416PS)
- ZORO SELECT 3/8X1 PIN COIL MEDIUM PLAIN (37516PCM)
- ZORO SELECT Spring P, Coiled, 1/4x1-3/4,5500lb, PK25 (U39140.025.0175)
- NEWPORT FASTENERS 3/16" x 3/4" Roll Pins/Steel/Zinc , 2000PK (562124)
- Zoro Select Spring Pins