Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 8x100mm, PK10
Mfr # M39100.080.0100
Zoro # G2645329
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.080.0100
- Zoro # G2645329
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 8 mm |
Fastener Length | 100 mm |
Nominal Diameter | 8 mm |
Overall Length | 100mm |
Actual Dia. (Min.-Max) | 8.50-8.80mm |
Chamfer Diameter | 5.5 mm |
Chamfer Length (Min.) | 1.6 mm |
Minimum Chamfer Length | 1.6 mm |
Shank Length | 100 mm |
Pin Diameter | 8 mm |
Usable Length | 100 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 100 mm, End Type Chamfered, Chamfer Diameter 5.5 mm, Wall Thickness 1.5 mm, Shank Length 100 mm, Minimum Chamfer Length 1.6 mm, Nominal Diameter 8 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39608)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 25 PK (Z9097)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1/2 in Wd, Black (SJ3000)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 8mm L, PK100 (M07810.040.0008)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Pln, PK10 (U39100.031.0300)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-3/4in, Pln, PK10 (U39100.031.0275)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-7/8in, Pln, PK50 (U39100.018.0187)
- ZORO SELECT Spring Pin, Slot, 2x1/8 L, Pk100 (5BY24)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39060.080.0040)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK25 (U51431.015.0100)
- ZORO SELECT Spring Pin, Coiled, 5/64x5/16in, Pln, PK100 (U39140.007.0031)
- Zoro Select Spring Pins