Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 7x60mm, PK50
Mfr # M39100.070.0060
Zoro # G0205488
product price: $29.15
/pk 50, $0.58/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.070.0060
- Zoro # G0205488
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7 mm |
Fastener Length | 60 mm |
Chamfer Length (Min.) | 2 mm |
Actual Dia. (Min.-Max) | 7.50-7.80mm |
Chamfer Diameter | 4.5 mm |
Nominal Diameter | 7 mm |
Overall Length | 60mm |
Pin Diameter | 7 mm |
Usable Length | 60 mm |
Minimum Chamfer Length | 2 mm |
Shank Length | 60 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 7 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 60 mm, End Type Chamfered, Chamfer Diameter 4.5 mm, Wall Thickness 1.5 mm, Shank Length 60 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 7 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 8 PK (71307)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (U01258.050.0150)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, 2-1/4 in Length (UST235961)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (6AY76)
- ZORO SELECT Spring Pin, Slot, M6x60mm L, PK10 (5DE86)
- ZORO SELECT Spring Pin, Slot, 1/4x2 1/2 L, Pk25 (5BY72)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-3/4in, PK10 (U51431.031.0275)
- ZORO SELECT Spring Pin, Slot, 1x1/16 L, Pk100 (5BU75)
- ZORO SELECT M6 X 24 Spring Pin ISO 302 Stainless (5DE74)
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK25 (U51430.012.0062)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1-1/4in, PK25 (U51432.015.0125)
- Zoro Select Spring Pins