Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 6x70mm, PK50
Mfr # M39100.060.0070
Zoro # G1940359
product price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.060.0070
- Zoro # G1940359
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 70 mm |
Nominal Diameter | 6 mm |
Chamfer Length (Min.) | 1.2 mm |
Actual Dia. (Min.-Max) | 6.40-6.70mm |
Chamfer Diameter | 3.9 mm |
Overall Length | 70mm |
Shank Length | 70 mm |
Minimum Chamfer Length | 1.2 mm |
Usable Length | 70 mm |
Pin Diameter | 6 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 70 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Wall Thickness 1.25 mm, Shank Length 70 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Knife Thread Insert, 10/24/2024 Int Thrd Sz, Brass (400-3)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2000 PK (0840CTG)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U04100.125.0500)
- ZORO SELECT M4-0.70 x 10 mm Torx Pan Machine Screw, Black Oxide Steel, 2000 PK (MI410MTPB)
- ZORO SELECT Spring Pin, Slotted, 6x50mm, PK50 (M39100.060.0050)
- ZORO SELECT Spring Pin, Slotted, 6x45mm, PK50 (M39100.060.0045)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-3/4in, Pln, PK10 (U39100.037.0275)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK50 (M39150.050.0016)
- ZORO SELECT Spring Pin, Sltd, 3/32x1/2in, 1150lb, PK100 (U51428.009.0050)
- ZORO SELECT Spring Pin, Slot, 5/8x3/32 L, PK100 (5BU91)
- ZORO SELECT Spring Pin, Slotted, 1.5x6mm, PK100 (M39100.015.0006)
- Zoro Select Spring Pins