Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 6x40mm, PK100
Mfr # M39100.060.0040
Zoro # G1940377
original price:
$17.37
20% off
new price: $13.79
/pk 100, $0.14/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.060.0040
- Zoro # G1940377
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 40 mm |
Actual Dia. (Min.-Max) | 6.40-6.70mm |
Nominal Diameter | 6 mm |
Overall Length | 40mm |
Chamfer Length (Min.) | 1.2 mm |
Chamfer Diameter | 3.9 mm |
Pin Diameter | 6 mm |
Shank Length | 40 mm |
Usable Length | 40 mm |
Minimum Chamfer Length | 1.2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Wall Thickness 1.25 mm, Shank Length 40 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (U51862.013.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Steel Zinc Plated Finish, 280 PK (UST900013)
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0087)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x1 L, Pk50 (U08320.050.0100)
- ZORO SELECT Spring Pin, Slotted, 6x32mm, PK100 (M39100.060.0032)
- ZORO SELECT Spring Pin, Slotted, 6x12mm, PK100 (M39100.060.0012)
- ZORO SELECT Spring Pin, Slotted, 6x20mm, PK100 (M39100.060.0020)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51428.040.0032)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK10 (U51431.031.0225)
- ZORO SELECT Spring Pin, Coil, Stl, 3/8x 1 L, Pk10 (5EB90)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- Zoro Select Spring Pins