Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 6x32mm, PK100
Mfr # M39100.060.0032
Zoro # G2645426
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39100.060.0032
- Zoro # G2645426
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 32 mm |
Nominal Diameter | 6 mm |
Actual Dia. (Min.-Max) | 6.40-6.70mm |
Overall Length | 32mm |
Chamfer Diameter | 3.9 mm |
Chamfer Length (Min.) | 1.2 mm |
Usable Length | 32 mm |
Shank Length | 32 mm |
Minimum Chamfer Length | 1.2 mm |
Pin Diameter | 6 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 32 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Wall Thickness 1.25 mm, Shank Length 32 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, M6, Stainless Steel, Plain (A64200600NE)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09094)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 15 PK (6945SD-PWR)
- MIDWEST FASTENER 8mm-1.25 x 8mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79676)
- ZORO SELECT Spring Pin, Slotted, 6x20mm, PK100 (M39100.060.0020)
- ZORO SELECT Spring Pin, Slotted, 6x40mm, PK100 (M39100.060.0040)
- ZORO SELECT Spring Pin, Slotted, 6x12mm, PK100 (M39100.060.0012)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/2in, Pln, PK10 (U39100.037.0250)
- ZORO SELECT Spring P, Coiled, 5/32x1-1/2,2200lb, PK50 (U39140.015.0150)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/8in, Pln, PK50 (U39100.018.0112)
- NEWPORT FASTENERS 1/8 x 5/8" Roll Pins/420 Stainless Steel , 4000PK (509902)
- Zoro Select Spring Pins