Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 6x20mm, PK100
Mfr # M39100.060.0020
Zoro # G2645450
product price: $10.45
/pk 100, $0.10/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.060.0020
- Zoro # G2645450
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 20 mm |
Actual Dia. (Min.-Max) | 6.40-6.70mm |
Chamfer Length (Min.) | 1.2 mm |
Overall Length | 20mm |
Chamfer Diameter | 3.9 mm |
Nominal Diameter | 6 mm |
Shank Length | 20 mm |
Minimum Chamfer Length | 1.2 mm |
Usable Length | 20 mm |
Pin Diameter | 6 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Wall Thickness 1.25 mm, Shank Length 20 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 22 mm L, 100 PK (M01210.080.0022)
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M625D7985AB)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02579)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0214-AL28)
- ZORO SELECT Spring Pin, Slotted, 6x12mm, PK100 (M39100.060.0012)
- ZORO SELECT Spring Pin, Slotted, 6x32mm, PK100 (M39100.060.0032)
- ZORO SELECT Spring Pin, Slotted, 6x40mm, PK100 (M39100.060.0040)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0030)
- ZORO SELECT Spring P, Coiled, 5/32x7/16,2200lb, PK50 (U39140.015.0043)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39060.100.0040)
- ZORO SELECT Spring Pin, Sltd, 1/16inx5/8in, 430lb, PK100 (U51428.006.0062)
- Zoro Select Spring Pins