Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 6x12mm, PK100
Mfr # M39100.060.0012
Zoro # G2645478
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39100.060.0012
- Zoro # G2645478
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 12 mm |
Chamfer Length (Min.) | 1.2 mm |
Overall Length | 12mm |
Nominal Diameter | 6 mm |
Actual Dia. (Min.-Max) | 6.40-6.70mm |
Chamfer Diameter | 3.9 mm |
Minimum Chamfer Length | 1.2 mm |
Shank Length | 12 mm |
Pin Diameter | 6 mm |
Usable Length | 12 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Wall Thickness 1.25 mm, Shank Length 12 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, #10-32, 1/2 in Brl Lg, 5/16 in Brl Dia, Brass Unfinished (Z4645)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 10000 PK (0808MPFBZ)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.080.0060)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-64-68MGCT)
- ZORO SELECT Spring Pin, Slotted, 6x20mm, PK100 (M39100.060.0020)
- ZORO SELECT Spring Pin, Slotted, 6x32mm, PK100 (M39100.060.0032)
- ZORO SELECT Spring Pin, Slotted, 6x40mm, PK100 (M39100.060.0040)
- ZORO SELECT Spring Pin, Slotted, 1.5x10mm, PK100 (M39100.015.0010)
- ZORO SELECT Spring Pin, Slotted, 16x50mm, PK5 (M39100.160.0050)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x2 L, Pk25 (5BY70)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK25 (U39140.018.0175)
- Zoro Select Spring Pins