Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 5x45mm, PK100
Mfr # M39100.050.0045
Zoro # G0409337
original price:
$21.34
19% off
new price: $17.15
/pk 100, $0.17/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.050.0045
- Zoro # G0409337
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 45 mm |
Overall Length | 45mm |
Chamfer Diameter | 3.4 mm |
Chamfer Length (Min.) | 0.9 mm |
Actual Dia. (Min.-Max) | 5.40-5.60mm |
Nominal Diameter | 5 mm |
Pin Diameter | 5 mm |
Shank Length | 45 mm |
Usable Length | 45 mm |
Minimum Chamfer Length | 0.9 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 45 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 45 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 20 mm L, 25 PK (FBMHEXB812520P25)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U01060.050.0100)
- G.L. HUYETT Bridge Pin 3/16 x 4-1/16 CS ZC (BP-146/D)
- RECOIL Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 50 PK (03102)
- ZORO SELECT Spring Pin, Slotted, 5x12mm, PK100 (M39100.050.0012)
- ZORO SELECT Spring Pin, Slotted, 5x26mm, PK100 (M39100.050.0026)
- ZORO SELECT Spring Pin, Slotted, 5x32mm, PK100 (M39100.050.0032)
- ZORO SELECT 3/32X1/4 PIN SPRING SLOTTED PLAIN (09404PS)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK10 (U51431.018.0150)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0050)
- ZORO SELECT Spring Pin, Coiled, 3/32x3/8in, 775lb, PK100 (U39140.009.0037)
- Zoro Select Spring Pins