Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 5x40mm, PK100
Mfr # M39100.050.0040
Zoro # G2645496
product price: $7.79
/pk 100, $0.08/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.050.0040
- Zoro # G2645496
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 40 mm |
Chamfer Length (Min.) | 0.9 mm |
Nominal Diameter | 5 mm |
Chamfer Diameter | 3.4 mm |
Overall Length | 40mm |
Actual Dia. (Min.-Max) | 5.40-5.60mm |
Pin Diameter | 5 mm |
Minimum Chamfer Length | 0.9 mm |
Shank Length | 40 mm |
Usable Length | 40 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 40 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38405.037.0001)
- NEWPORT FASTENERS #10-24 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21101-100)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 50 mm L, 50 PK (M51000.060.0050)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-233)
- ZORO SELECT Spring Pin, Slotted, 5x12mm, PK100 (M39100.050.0012)
- ZORO SELECT Spring Pin, Slotted, 5x26mm, PK100 (M39100.050.0026)
- ZORO SELECT Spring Pin, Slotted, 5x45mm, PK100 (M39100.050.0045)
- ZORO SELECT 5/32X1 PIN COIL MEDIUM 420 STAINLESS STEEL (15616PCM420)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1in, Pln, PK25 (U39100.031.0100)
- ZORO SELECT Spring Pin, Slot, 5/8x5/32 L, PK100 (5BY26)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51430.080.0035)
- Zoro Select Spring Pins