Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 5x32mm, PK100
Mfr # M39100.050.0032
Zoro # G2645505
original price:
$9.99
23% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39100.050.0032
- Zoro # G2645505
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 32 mm |
Nominal Diameter | 5 mm |
Actual Dia. (Min.-Max) | 5.40-5.60mm |
Chamfer Diameter | 3.4 mm |
Overall Length | 32mm |
Chamfer Length (Min.) | 0.9 mm |
Minimum Chamfer Length | 0.9 mm |
Pin Diameter | 5 mm |
Usable Length | 32 mm |
Shank Length | 32 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 32 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 32 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W (FC4697-1032-SS)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U01010.050.0550)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3/4 in L, 3/16 in Sq, 5 PK (WWG-37002)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 25 PK (M04114.160.0025)
- ZORO SELECT Spring Pin, Slotted, 5x12mm, PK100 (M39100.050.0012)
- ZORO SELECT Spring Pin, Slotted, 5x40mm, PK100 (M39100.050.0040)
- ZORO SELECT Spring Pin, Slotted, 5x50mm, PK100 (M39100.050.0050)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-1/2in, Znc, PK10 (U39101.031.0250)
- ZORO SELECT Spring P, HD Coiled, 5/32x9/16,3100lb, PK50 (U39150.015.0056)
- ZORO SELECT M5X25 METRIC PIN SPRING SLOTTED PLAIN (MI0525PS)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/4in, Pln, PK100 (U39100.009.0125)
- Zoro Select Spring Pins