Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 5x26mm, PK100
Mfr # M39100.050.0026
Zoro # G2276900
original price:
$10.25
10% off
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39100.050.0026
- Zoro # G2276900
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 26 mm |
Overall Length | 26mm |
Actual Dia. (Min.-Max) | 5.40-5.60mm |
Chamfer Length (Min.) | 0.9 mm |
Nominal Diameter | 5 mm |
Chamfer Diameter | 3.4 mm |
Minimum Chamfer Length | 0.9 mm |
Shank Length | 26 mm |
Pin Diameter | 5 mm |
Usable Length | 26 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 26 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 26 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04110.075.0300)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel Plain, 100 PK (05902-PWR)
- MIDWEST FASTENER 7/8"-14 Zinc Plated Steel Fine Thread Castle Hex Nuts 2PK (68544)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 25 PK (M04114.160.0050)
- ZORO SELECT Spring Pin, Slotted, 5x45mm, PK100 (M39100.050.0045)
- ZORO SELECT Spring Pin, Slotted, 5x40mm, PK100 (M39100.050.0040)
- ZORO SELECT Spring Pin, Slotted, 5x32mm, PK100 (M39100.050.0032)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1-1/2in, Pln, PK5 (U39100.043.0150)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK10 (M39140.100.0024)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/2in, Pln, PK100 (U39100.012.0150)
- ZORO SELECT 1/4X1 3/4 PIN SPRING SLOTTED PLAIN (25028PS)
- Zoro Select Spring Pins