Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 5x12mm, PK100
Mfr # M39100.050.0012
Zoro # G2645575
product price: $5.19
/pk 100, $0.05/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.050.0012
- Zoro # G2645575
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 12 mm |
Nominal Diameter | 5 mm |
Chamfer Diameter | 3.4 mm |
Overall Length | 12mm |
Actual Dia. (Min.-Max) | 5.40-5.60mm |
Chamfer Length (Min.) | 0.9 mm |
Shank Length | 12 mm |
Usable Length | 12 mm |
Minimum Chamfer Length | 0.9 mm |
Pin Diameter | 5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 12 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/8inx3-1/2in, Pln, PK5 (U39140.037.0350)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 835 PK (52618)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 100 PK (5RKF3)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 40 mm L (3222PK)
- ZORO SELECT Spring Pin, Slotted, 5x32mm, PK100 (M39100.050.0032)
- ZORO SELECT Spring Pin, Slotted, 5x50mm, PK100 (M39100.050.0050)
- ZORO SELECT Spring Pin, Slotted, 5x40mm, PK100 (M39100.050.0040)
- ZORO SELECT Spring Pin, Slot, Stl, M8x50mm, Pk50 (5DV52)
- ZORO SELECT Spring Pin, Coiled, 1/16x7/16in, Pln, PK100 (U39140.006.0043)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0030)
- ZORO SELECT Spring Pin, Slotted, 3.5x16mm, PK100 (M39100.035.0016)
- Zoro Select Spring Pins