Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 4x26mm, PK100
Mfr # M39100.040.0026
Zoro # G2645660
product price: $5.79
/pk 100, $0.06/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.040.0026
- Zoro # G2645660
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 26 mm |
Nominal Diameter | 4 mm |
Actual Dia. (Min.-Max) | 4.40-4.60mm |
Chamfer Diameter | 2.8 mm |
Chamfer Length (Min.) | 0.65 mm |
Overall Length | 26mm |
Usable Length | 26 mm |
Minimum Chamfer Length | 0.65 mm |
Pin Diameter | 4 mm |
Shank Length | 26 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 26 mm, End Type Chamfered, Chamfer Diameter 2.8 mm, Wall Thickness 0.8 mm, Shank Length 26 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 15 PK (68221)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 100 PK (SCX206018-100P1)
- SITEPRO 1-1/2" (38.1mm) Hi-Magnetic Masonry Nail (20-754)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 12 mm Bore Dia., 100 PK (DHO-12ST PA)
- ZORO SELECT Spring Pin, Slotted, 4x16mm, PK100 (M39100.040.0016)
- ZORO SELECT Spring Pin, Slotted, 4x14mm, PK100 (M39100.040.0014)
- ZORO SELECT Spring Pin, Sltd, 3/8inx4in, Znc, PK5 (U39101.037.0400)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1in, 7050lb, PK50 (U51428.025.0100)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, 1875lb, PK100 (U51428.012.0087)
- ZORO SELECT M3 X 14 Spring Pin ISO Steel Plain (5DU51)
- ZORO SELECT Spring P, HD Coiled, 1/8x7/8,2000lb, PK25 (U51431.012.0087)
- Zoro Select Spring Pins