Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 4x14mm, PK100
Mfr # M39100.040.0014
Zoro # G2645721
product price: $4.95
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.040.0014
- Zoro # G2645721
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 14 mm |
Actual Dia. (Min.-Max) | 4.40-4.60mm |
Overall Length | 14mm |
Nominal Diameter | 4 mm |
Chamfer Diameter | 2.8 mm |
Chamfer Length (Min.) | 0.65 mm |
Pin Diameter | 4 mm |
Usable Length | 14 mm |
Minimum Chamfer Length | 0.65 mm |
Shank Length | 14 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 14 mm, End Type Chamfered, Chamfer Diameter 2.8 mm, Wall Thickness 0.8 mm, Shank Length 14 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.031.0050)
- MIDWEST FASTENER Long Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (04185)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 8 in L, 5 PK (U51000.037.0800)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (430172-PG)
- ZORO SELECT Spring Pin, Slotted, 4x16mm, PK100 (M39100.040.0016)
- ZORO SELECT Spring Pin, Slotted, 4x26mm, PK100 (M39100.040.0026)
- ZORO SELECT Spring Pin, Sltd, 5/64inx1/4in, Pln, PK100 (U39100.007.0025)
- ZORO SELECT Spring Pin, Coiled, 1/2inx1-1/2in, PK5 (U39140.050.0150)
- ZORO SELECT 3/16X3 PIN SPRING SLOTTED PLAIN (18748PS)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39060.040.0050)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-3/4 ROLL PIN (A0570120248)
- Zoro Select Spring Pins