Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 4.5x20mm, PK100
Mfr # M39100.045.0020
Zoro # G2645618
product price: $10.99
/pk 100, $0.11/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.045.0020
- Zoro # G2645618
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4.5 mm |
Fastener Length | 20 mm |
Chamfer Diameter | 2.9 mm |
Actual Dia. (Min.-Max) | 4.90-5.10mm |
Nominal Diameter | 4.5 mm |
Chamfer Length (Min.) | 0.8 mm |
Overall Length | 20mm |
Pin Diameter | 4.5 mm |
Usable Length | 20 mm |
Shank Length | 20 mm |
Minimum Chamfer Length | 0.8 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4.5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 2.9 mm, Wall Thickness 1 mm, Shank Length 20 mm, Minimum Chamfer Length 0.8 mm, Nominal Diameter 4.5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 7/16"-14, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK (U51810.043.0001)
- ZORO SELECT Arch Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1650)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.031.0250)
- G.L. HUYETT Bent Pin 1/2 x 7-1/4 LCS ZC (BTP-0500-7250)
- ZORO SELECT Spring Pin, Slotted, 4.5x12mm, PK100 (M39100.045.0012)
- ZORO SELECT Spring Pin, Slotted, 4.5x30mm, PK100 (M39100.045.0030)
- ZORO SELECT Spring Pin, Sltd, 3/32inx9/16in, Pln, PK100 (U39100.009.0056)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0010)
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK100 (U39140.012.0062)
- ZORO SELECT Spring Pin, Slotted, 4x16mm, PK100 (M39100.040.0016)
- ZORO SELECT Spring Pin, Sltd, 3/16x1-1/4in, 4150lb, PK50 (U51428.018.0125)
- Zoro Select Spring Pins