Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 4.5x12mm, PK100
Mfr # M39100.045.0012
Zoro # G2645627
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.045.0012
- Zoro # G2645627
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4.5 mm |
Fastener Length | 12 mm |
Chamfer Diameter | 2.9 mm |
Actual Dia. (Min.-Max) | 4.90-5.10mm |
Nominal Diameter | 4.5 mm |
Chamfer Length (Min.) | 0.8 mm |
Overall Length | 12mm |
Minimum Chamfer Length | 0.8 mm |
Shank Length | 12 mm |
Usable Length | 12 mm |
Pin Diameter | 4.5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4.5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 2.9 mm, Wall Thickness 1 mm, Shank Length 12 mm, Minimum Chamfer Length 0.8 mm, Nominal Diameter 4.5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 36 in L, 1/16 in W, 1/16 in H, Carbon Steel (WWG350062006236)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Painted Stainless Steel Hex Head Hex Drive, 12 PK (39584)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38205.037.0001)
- SUBURBAN BOLT AND SUPPLY 3/32 X 5/8 ROLL PIN (A0570060040)
- ZORO SELECT Spring Pin, Slotted, 4.5x30mm, PK100 (M39100.045.0030)
- ZORO SELECT Spring Pin, Slotted, 4.5x20mm, PK100 (M39100.045.0020)
- ZORO SELECT Spring Pin, Slot, M3x26mm L, PK10 (5DE20)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0024)
- ZORO SELECT Spring Pin, Sltd, 3/8inx4in, Pln, PK5 (U39100.037.0400)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-3/4in, Znc, PK10 (U39101.037.0175)
- X1 TOOLS 1/4 x 1-3/4 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1230x100)
- Zoro Select Spring Pins