Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 3x26mm, PK100
Mfr # M39100.030.0026
Zoro # G2645889
original price:
$7.70
13% off
new price: $6.69
/pk 100, $0.07/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.030.0026
- Zoro # G2645889
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 26 mm |
Actual Dia. (Min.-Max) | 3.30-3.50mm |
Chamfer Diameter | 2.1 mm |
Overall Length | 26mm |
Nominal Diameter | 3 mm |
Chamfer Length (Min.) | 0.5 mm |
Usable Length | 26 mm |
Pin Diameter | 3 mm |
Minimum Chamfer Length | 0.5 mm |
Shank Length | 26 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 26 mm, End Type Chamfered, Chamfer Diameter 2.1 mm, Wall Thickness 0.6 mm, Shank Length 26 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in Length (A0440160248Z)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Hot Dipped Galvanized Steel (U17264.037.0607)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/2" Hex W (FC2337-1032-SS)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0150)
- ZORO SELECT Spring Pin, Slotted, 3x20mm, PK100 (M39100.030.0020)
- ZORO SELECT Spring Pin, Slotted, 3x10mm, PK100 (M39100.030.0010)
- ZORO SELECT Spring Pin, Slotted, 3x22mm, PK100 (M39100.030.0022)
- ZORO SELECT Spring Pin, Slot, 1/4x5/8 In L, Pk50 (5BY60)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0032)
- ZORO SELECT Spring Pin, Coil, 1/8x1 1/2 L, Pk50 (5DY38)
- SUBURBAN BOLT AND SUPPLY 3/32 X 5/8 ROLL PIN (A0570060040)
- Zoro Select Spring Pins