Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 3x22mm, PK100
Mfr # M39100.030.0022
Zoro # G2645907
original price:
$7.30
12% off
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39100.030.0022
- Zoro # G2645907
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 22 mm |
Nominal Diameter | 3 mm |
Chamfer Length (Min.) | 0.5 mm |
Chamfer Diameter | 2.1 mm |
Actual Dia. (Min.-Max) | 3.30-3.50mm |
Overall Length | 22mm |
Shank Length | 22 mm |
Minimum Chamfer Length | 0.5 mm |
Pin Diameter | 3 mm |
Usable Length | 22 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 22 mm, End Type Chamfered, Chamfer Diameter 2.1 mm, Wall Thickness 0.6 mm, Shank Length 22 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91140)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Plain Finish (A0340160132E)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Nylon 100 PK (07870)
- ZORO SELECT Eye Bolt 1/16", 5/32 in ID, Steel, Zinc Plated, 20 PK (U17210.014.0063)
- ZORO SELECT Spring Pin, Slotted, 3x10mm, PK100 (M39100.030.0010)
- ZORO SELECT Spring Pin, Slotted, 3x20mm, PK100 (M39100.030.0020)
- ZORO SELECT Spring Pin, Slotted, 3x26mm, PK100 (M39100.030.0026)
- ZORO SELECT Spring Pin, Slot, 5/8x3/32 L, PK100 (5BU91)
- ZORO SELECT Spring P, HD Coiled, 3/32x7/16,1150lb, PK50 (U51431.009.0043)
- ZORO SELECT Spring PinHD Coiled, 1/2inx2-1/2in (U51431.050.0250)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK5 (U39150.031.0100)
- Zoro Select Spring Pins