Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 3x18mm, PK100
Mfr # M39100.030.0018
Zoro # G2645916
product price: $4.49
/pk 100, $0.04/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.030.0018
- Zoro # G2645916
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 18 mm |
Chamfer Diameter | 2.1 mm |
Actual Dia. (Min.-Max) | 3.30-3.50mm |
Overall Length | 18mm |
Chamfer Length (Min.) | 0.5 mm |
Nominal Diameter | 3 mm |
Shank Length | 18 mm |
Usable Length | 18 mm |
Minimum Chamfer Length | 0.5 mm |
Pin Diameter | 3 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 18 mm, End Type Chamfered, Chamfer Diameter 2.1 mm, Wall Thickness 0.6 mm, Shank Length 18 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51585)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 5/16 in Lg, 5 PK (WFTSSS000)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01289)
- ZORO SELECT #10-24 x 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI-1000750-100P)
- ZORO SELECT Spring Pin, Slot, 1/4x 3/32 L, Pk100 (5BU85)
- ZORO SELECT Spring P, Coiled, 1/8x1-1/4,1400lb, PK50 (U39140.012.0125)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-3/4in, Pln, PK10 (U39100.031.0275)
- ZORO SELECT Spring Pin, Slot, Stl, M8x26mm, Pk50 (5DV46)
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, Pln, PK5 (U39100.050.0400)
- ZORO SELECT Spring Pin, Slot, 302 SS, M8x60mm (5DE96)
- Zoro Select Spring Pins