Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 3x10mm, PK100
Mfr # M39100.030.0010
Zoro # G2645959
product price: $3.75
/pk 100, $0.04/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.030.0010
- Zoro # G2645959
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 10 mm |
Overall Length | 10mm |
Chamfer Diameter | 2.1 mm |
Chamfer Length (Min.) | 0.5 mm |
Actual Dia. (Min.-Max) | 3.30-3.50mm |
Nominal Diameter | 3 mm |
Usable Length | 10 mm |
Shank Length | 10 mm |
Pin Diameter | 3 mm |
Minimum Chamfer Length | 0.5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 2.1 mm, Wall Thickness 0.6 mm, Shank Length 10 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 0.53 in H, 5 PK (MPB3774)
- NEWPORT FASTENERS 3/8 x 2 3/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW030026P)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Steel Flat Head Torx Drive, 15 PK (36933)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.136 in Insert Dia., 0.115 in Tapered End Dia., Brass (DV-002-TH-PK1000)
- ZORO SELECT Spring Pin, Slotted, 3x20mm, PK100 (M39100.030.0020)
- ZORO SELECT Spring Pin, Slotted, 3x22mm, PK100 (M39100.030.0022)
- ZORO SELECT Spring Pin, Slotted, 3x26mm, PK100 (M39100.030.0026)
- ZORO SELECT Spring Pin, Slot, 1/4x3 1/2 L, PK10 (5BY74)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0016)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2-1/2in, Pln, PK5 (U39140.037.0250)
- ZORO SELECT 1/8 X 1/4 Slotted Pin Steel, Plain (SLTP1250250BK)
- Zoro Select Spring Pins