Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 3.5x40mm, PK100
Mfr # M39100.035.0040
Zoro # G2645767
product price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.035.0040
- Zoro # G2645767
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3.5 mm |
Fastener Length | 40 mm |
Actual Dia. (Min.-Max) | 3.80-40mm |
Chamfer Length (Min.) | 0.6 mm |
Overall Length | 40mm |
Nominal Diameter | 3.5 mm |
Chamfer Diameter | 2.3 mm |
Shank Length | 40 mm |
Pin Diameter | 3.5 mm |
Minimum Chamfer Length | 0.6 mm |
Usable Length | 40 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3.5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 2.3 mm, Wall Thickness 0.75 mm, Shank Length 40 mm, Minimum Chamfer Length 0.6 mm, Nominal Diameter 3.5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 5000 PK (PS2005)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 25 PK (9081298)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 10 PK (335-5-PK10)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (5770PK250)
- ZORO SELECT Spring Pin, Slotted, 3.5x16mm, PK100 (M39100.035.0016)
- ZORO SELECT Spring Pin, Slotted, 3.5x20mm, PK100 (M39100.035.0020)
- ZORO SELECT Spring Pin, Slotted, 3.5x30mm, PK100 (M39100.035.0030)
- ZORO SELECT 5/16 X 1-1/2 Slotted Pin Steel, Plain (5DA94)
- ZORO SELECT Spring P, HD Coiled, 1/16x3/16,475lb, PK100 (U51431.006.0018)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0100)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0030)
- Zoro Select Spring Pins