Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 3.5x30mm, PK100
Mfr # M39100.035.0030
Zoro # G2645776
product price: $7.65
/pk 100, $0.08/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.035.0030
- Zoro # G2645776
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3.5 mm |
Fastener Length | 30 mm |
Actual Dia. (Min.-Max) | 3.80-40mm |
Overall Length | 30mm |
Chamfer Length (Min.) | 0.6 mm |
Nominal Diameter | 3.5 mm |
Chamfer Diameter | 2.3 mm |
Minimum Chamfer Length | 0.6 mm |
Usable Length | 30 mm |
Pin Diameter | 3.5 mm |
Shank Length | 30 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3.5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 30 mm, End Type Chamfered, Chamfer Diameter 2.3 mm, Wall Thickness 0.75 mm, Shank Length 30 mm, Minimum Chamfer Length 0.6 mm, Nominal Diameter 3.5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0016)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72136)
- ZORO SELECT Carriage Bolt, 7/16-14, 1 in., PK50 (U08305.043.0100)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 6 in Ht, Zinc Plated Steel (02-3452-506)
- ZORO SELECT Spring Pin, Slotted, 3.5x40mm, PK100 (M39100.035.0040)
- ZORO SELECT Spring Pin, Slotted, 3.5x16mm, PK100 (M39100.035.0016)
- ZORO SELECT Spring Pin, Slotted, 3.5x20mm, PK100 (M39100.035.0020)
- ZORO SELECT Spring Pin, Coil, 1/8x1 1/2 L, Pk50 (5DY38)
- ZORO SELECT Spring P, Coiled, 1/4x2-1/2,5500lb, PK25 (U39140.025.0250)
- ZORO SELECT Spring P, Coiled, 5/16x2-1/4,8700lb, PK5 (U39140.031.0225)
- SUBURBAN BOLT AND SUPPLY 5/32 X 7/16 ROLL PIN ZINC (A0570100028Z)
- Zoro Select Spring Pins