Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 3.5x20mm, PK100
Mfr # M39100.035.0020
Zoro # G2645791
product price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.035.0020
- Zoro # G2645791
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3.5 mm |
Fastener Length | 20 mm |
Overall Length | 20mm |
Nominal Diameter | 3.5 mm |
Chamfer Length (Min.) | 0.6 mm |
Actual Dia. (Min.-Max) | 3.80-40mm |
Chamfer Diameter | 2.3 mm |
Shank Length | 20 mm |
Pin Diameter | 3.5 mm |
Usable Length | 20 mm |
Minimum Chamfer Length | 0.6 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3.5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 2.3 mm, Wall Thickness 0.75 mm, Shank Length 20 mm, Minimum Chamfer Length 0.6 mm, Nominal Diameter 3.5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd (250244BG)
- STANLEY Blind Rivet, 100 PK (PSS42-1B)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L (HC30240401-001P1)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 4 mm W, 4 mm H (M39270.044.0001)
- ZORO SELECT Spring Pin, Slotted, 3.5x30mm, PK100 (M39100.035.0030)
- ZORO SELECT Spring Pin, Slotted, 3.5x16mm, PK100 (M39100.035.0016)
- ZORO SELECT Spring Pin, Slotted, 3.5x40mm, PK100 (M39100.035.0040)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx3/4in, PK10 (U51432.018.0075)
- ZORO SELECT Spring Pin, Slotted, 5x50mm, PK100 (M39100.050.0050)
- ZORO SELECT Spring Pin, HD Coil, 1/8x 2 L, Pk50 (5EE43)
- X1 TOOLS 3/32 x 1 Roll Pin / Spring Pin / Tension Pin 40 Pins by X1 Tools (X1E-CON-PIN-ROL-1070x40)
- Zoro Select Spring Pins