Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 2x30mm, PK100
Mfr # M39100.020.0030
Zoro # G2646099
product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.020.0030
- Zoro # G2646099
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2 mm |
Fastener Length | 30 mm |
Actual Dia. (Min.-Max) | 2.30-2.40mm |
Chamfer Length (Min.) | 0.35 mm |
Chamfer Diameter | 1.5 mm |
Overall Length | 30mm |
Nominal Diameter | 2 mm |
Minimum Chamfer Length | 0.35 mm |
Usable Length | 30 mm |
Shank Length | 30 mm |
Pin Diameter | 2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 30 mm, End Type Chamfered, Chamfer Diameter 1.5 mm, Wall Thickness 0.4 mm, Shank Length 30 mm, Minimum Chamfer Length 0.35 mm, Nominal Diameter 2 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Brass, Not Graded, Plain Finish (BR.01402003.PL.DAR)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 5 PK (1GB36)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length (76244)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia (65805)
- ZORO SELECT Spring Pin, Slotted, 2x14mm, PK100 (M39100.020.0014)
- ZORO SELECT 1/4X1 3/4 PIN SPRING SLOTTED PLAIN (25028PS)
- ZORO SELECT Spring Pin, Coiled, 1/4inx1in, 5500lb, PK10 (U51430.025.0100)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-5/8in, Pln, PK10 (U39100.031.0162)
- ZORO SELECT Spring Pin, Slot, 5/16x2 1/4 L, PK10 (5BY81)
- ZORO SELECT Spring Pin, Slot, 5/16x1/16 L, Pk100 (5BU68)
- ZORO SELECT Spring Pin, Coiled, 3/8inx3-1/4in, Pln, PK5 (U39140.037.0325)
- Zoro Select Spring Pins