Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 2.5x10mm, PK100
Mfr # M39100.025.0010
Zoro # G2646065
original price:
$6.64
17% off
new price: $5.45
/pk 100, $0.05/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.025.0010
- Zoro # G2646065
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2.5 mm |
Fastener Length | 10 mm |
Actual Dia. (Min.-Max) | 2.80-2.90mm |
Nominal Diameter | 2.5 mm |
Overall Length | 10mm |
Chamfer Length (Min.) | 0.4 mm |
Chamfer Diameter | 1.8 mm |
Minimum Chamfer Length | 0.4 mm |
Pin Diameter | 2.5 mm |
Shank Length | 10 mm |
Usable Length | 10 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 1.8 mm, Wall Thickness 0.5 mm, Shank Length 10 mm, Minimum Chamfer Length 0.4 mm, Nominal Diameter 2.5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.250x2 1/4 L, PK25 (WWG-CLPZ-171)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 7/8 in Ht, 20 PK (12P623)
- ZORO SELECT M3-0.50 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0008)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 100 PK (M04100.060.0045)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3in, Pln, PK10 (U39100.025.0300)
- ZORO SELECT Spring Pin, 3/16x2 1/2 In L, Pk25 (5EE54)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/2,7800lb, PK10 (U51431.025.0250)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39060.060.0050)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51428.020.0006)
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/2 L, Pk50 (5BY67)
- NEWPORT FASTENERS 3/16 x 3/4" Roll Pins/420 Stainless Steel , 2000PK (715373)
- Zoro Select Spring Pins