Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 20x90mm, PK5
Mfr # M39100.200.0090
Zoro # G0205305
product price: $47.79
/pk 5, $9.56/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.200.0090
- Zoro # G0205305
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 20 mm |
Fastener Length | 90 mm |
Nominal Diameter | 20 mm |
Overall Length | 90mm |
Chamfer Length (Min.) | 3 mm |
Chamfer Diameter | 12.5 mm |
Actual Dia. (Min.-Max) | 20.50-20.90mm |
Shank Length | 90 mm |
Minimum Chamfer Length | 3 mm |
Usable Length | 90 mm |
Pin Diameter | 20 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 20 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 90 mm, End Type Chamfered, Chamfer Diameter 12.5 mm, Wall Thickness 4 mm, Shank Length 90 mm, Minimum Chamfer Length 3 mm, Nominal Diameter 20 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 58 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11398.040.0050)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07566.050.0125)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09105)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04110.120.0100)
- ZORO SELECT Spring Pin, Slotted, 20x60mm, PK5 (M39100.200.0060)
- ZORO SELECT Spring Pin, Slotted, 20x120mm, PK5 (M39100.200.0120)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3in, Pln, PK5 (U39100.050.0300)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK25 (M39150.040.0035)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x1in, 7800lb, PK10 (U51431.025.0100)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK10 (M39140.100.0028)
- ZORO SELECT Spring P, Coiled, 5/32x1-1/4,2200lb, PK25 (U51430.015.0125)
- Zoro Select Spring Pins