Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 20x60mm, PK5
Mfr # M39100.200.0060
Zoro # G0205339
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39100.200.0060
- Zoro # G0205339
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 20 mm |
Fastener Length | 60 mm |
Actual Dia. (Min.-Max) | 20.50-20.90mm |
Overall Length | 60mm |
Chamfer Diameter | 12.5 mm |
Nominal Diameter | 20 mm |
Chamfer Length (Min.) | 3 mm |
Minimum Chamfer Length | 3 mm |
Shank Length | 60 mm |
Pin Diameter | 20 mm |
Usable Length | 60 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 20 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 60 mm, End Type Chamfered, Chamfer Diameter 12.5 mm, Wall Thickness 4 mm, Shank Length 60 mm, Minimum Chamfer Length 3 mm, Nominal Diameter 20 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade 2, Zinc Plated Finish (3509)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37480.062.0001)
- ZORO SELECT 3/8"-16 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11121.037.0001)
- KIPP M5-0.80 x 30 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X30)
- ZORO SELECT Spring Pin, Slotted, 20x90mm, PK5 (M39100.200.0090)
- ZORO SELECT Spring Pin, Slotted, 20x120mm, PK5 (M39100.200.0120)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0026)
- ZORO SELECT M2X14 METRIC PIN SPRING SLOTTED PLAIN (MI0214PS)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51428.060.0070)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, Pln, PK5 (U39100.050.0400)
- X1 TOOLS 7/32 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 75 Pins by X1 Tools (X1E-CON-PIN-ROL-1190x75)
- Zoro Select Spring Pins