Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 20x50mm, PK5
Mfr # M39100.200.0050
Zoro # G1940237
product price: $23.29
/pk 5, $4.66/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.200.0050
- Zoro # G1940237
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 20 mm |
Fastener Length | 50 mm |
Chamfer Diameter | 12.5 mm |
Nominal Diameter | 20 mm |
Chamfer Length (Min.) | 3 mm |
Actual Dia. (Min.-Max) | 20.50-20.90mm |
Overall Length | 50mm |
Usable Length | 50 mm |
Minimum Chamfer Length | 3 mm |
Pin Diameter | 20 mm |
Shank Length | 50 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 20 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 50 mm, End Type Chamfered, Chamfer Diameter 12.5 mm, Wall Thickness 4 mm, Shank Length 50 mm, Minimum Chamfer Length 3 mm, Nominal Diameter 20 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51050.050.0150)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.040.0016)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic, 100 PK (04280)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-2-1/2-ZN)
- ZORO SELECT Spring Pin, Slotted, 20x120mm, PK5 (M39100.200.0120)
- ZORO SELECT Spring Pin, Slotted, 20x90mm, PK5 (M39100.200.0090)
- ZORO SELECT Spring Pin, Slotted, 20x60mm, PK5 (M39100.200.0060)
- ZORO SELECT M12 X 40 Spring Pin ISO Steel Plain (5DV72)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3-1/4in, Pln, PK10 (U39100.025.0325)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, 2750lb, PK100 (U51428.015.0100)
- ZORO SELECT Spring Pin, Slotted, 3x10mm, PK100 (M39100.030.0010)
- Zoro Select Spring Pins