Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 18x80mm, PK5
Mfr # M39100.180.0080
Zoro # G0409285
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39100.180.0080
- Zoro # G0409285
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 18 mm |
Fastener Length | 80 mm |
Nominal Diameter | 18 mm |
Actual Dia. (Min.-Max) | 18.50-18.90mm |
Chamfer Length (Min.) | 2 mm |
Overall Length | 80mm |
Chamfer Diameter | 11.5 mm |
Minimum Chamfer Length | 2 mm |
Usable Length | 80 mm |
Pin Diameter | 18 mm |
Shank Length | 80 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 18 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 80 mm, End Type Chamfered, Chamfer Diameter 11.5 mm, Wall Thickness 3.5 mm, Shank Length 80 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 18 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 30 PK (62457)
- DEWALT Calk-In Single Lag Shield, 5/16" Dia, 1/2" L, Alloy Steel Plain, 100 PK (09205-PWR)
- CROSBY Oval Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized (1090517)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-109 PKG5)
- ZORO SELECT Spring P, HD Coiled, 3/32x1/2,1150lb, PK50 (U51431.009.0050)
- ZORO SELECT Spring Pin, Coil, 1/8x1 1/2 L, Pk50 (5DY38)
- ZORO SELECT Spring Pin, Sltd, 5/32x7/16in, 2750lb, PK100 (U39101.015.0043)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0014)
- ZORO SELECT Spring Pin, Coiled, 1/16x3/16in, Pln, PK100 (U39140.006.0018)
- ZORO SELECT Spring Pin, Slotted, 6x12mm, PK100 (M39100.060.0012)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0032)
- Zoro Select Spring Pins