Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 18x60mm, PK5
Mfr # M39100.180.0060
Zoro # G0409291
product price: $37.79
/pk 5, $7.56/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.180.0060
- Zoro # G0409291
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 18 mm |
Fastener Length | 60 mm |
Nominal Diameter | 18 mm |
Chamfer Diameter | 11.5 mm |
Overall Length | 60mm |
Chamfer Length (Min.) | 2 mm |
Actual Dia. (Min.-Max) | 18.50-18.90mm |
Minimum Chamfer Length | 2 mm |
Usable Length | 60 mm |
Shank Length | 60 mm |
Pin Diameter | 18 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 18 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 60 mm, End Type Chamfered, Chamfer Diameter 11.5 mm, Wall Thickness 3.5 mm, Shank Length 60 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 18 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0200)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-1/2" L, PK100 (WWG-BPXZ-2308)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51040.060.0030)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3" L, Alloy Steel Zinc Plated, 100 PK (02850-PWR)
- ZORO SELECT Spring Pin, Sltd, 3/8inx7/8in, Pln, PK10 (U39100.037.0087)
- ZORO SELECT Spring Pin, Sltd, 5/16x3/4in, 10800lb, PK25 (U51428.031.0075)
- ZORO SELECT Pin, Steel 420-560 HV30, 1.5mm dia., PK50 (M39140.015.0012)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2in, Pln, PK25 (U39100.021.0200)
- ZORO SELECT Spring Pin, Slotted, 20x120mm, PK5 (M39100.200.0120)
- ZORO SELECT 1/8X1 1/2 PIN SPRING SLOTTED PLAIN (12524PS)
- ZORO SELECT Spring Pin, Slotted, 5x12mm, PK100 (M39100.050.0012)
- Zoro Select Spring Pins