Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 16x80mm, PK5
Mfr # M39100.160.0080
Zoro # G0205375
product price: $13.29
/pk 5, $2.66/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.160.0080
- Zoro # G0205375
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 16 mm |
Fastener Length | 80 mm |
Chamfer Length (Min.) | 2 mm |
Actual Dia. (Min.-Max) | 16.50-16.80mm |
Chamfer Diameter | 10.5 mm |
Overall Length | 80mm |
Nominal Diameter | 16 mm |
Shank Length | 80 mm |
Pin Diameter | 16 mm |
Minimum Chamfer Length | 2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 16 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Type Chamfered, Chamfer Diameter 10.5 mm, Wall Thickness 3 mm, Shank Length 80 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 16 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, SS, 5/16x2 1/4 L, PK5 (WWG-CLPS-155)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-772)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M01010.100.0050)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0100)
- ZORO SELECT Pin, Steel, 6mm dia., PK25 (M39060.060.0020)
- ZORO SELECT Spring Pin, Slotted, 6x20mm, PK100 (M39100.060.0020)
- ZORO SELECT Spring Pin, Sltd, 5/32x1-1/2in, 2750lb, PK50 (U51428.015.0150)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0008)
- ZORO SELECT Spring Pin, Coiled, 1/16x1/4in, 330lb, PK100 (U51430.006.0025)
- ZORO SELECT 7/32X1 PIN SPRING SLOTTED PLAIN (21916PS)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0024)
- Zoro Select Spring Pins