Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 16x50mm, PK5
Mfr # M39100.160.0050
Zoro # G0205409
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.160.0050
- Zoro # G0205409
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 16 mm |
Fastener Length | 50 mm |
Chamfer Length (Min.) | 2 mm |
Overall Length | 50mm |
Chamfer Diameter | 10.5 mm |
Nominal Diameter | 16 mm |
Actual Dia. (Min.-Max) | 16.50-16.80mm |
Shank Length | 50 mm |
Usable Length | 50 mm |
Minimum Chamfer Length | 2 mm |
Pin Diameter | 16 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 16 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 50 mm, End Type Chamfered, Chamfer Diameter 10.5 mm, Wall Thickness 3 mm, Shank Length 50 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 16 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Stainless Steel, 316, Plain Finish (44883)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCR)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 50 PK (30A0812-EA-50)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0030)
- ZORO SELECT Spring Pin, Slotted, 12x30mm, PK25 (M39100.120.0030)
- ZORO SELECT Spring Pin, Coiled, 1/16inx1/2in, Pln, PK100 (U39140.006.0050)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK50 (M39140.060.0012)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/2in, Znc, PK10 (U39101.037.0250)
- ZORO SELECT Spring Pin, LD Coiled, 1/4inx1in, PK25 (U39130.025.0100)
- ZORO SELECT 3/8X2 PIN SPRING SLOTTED ZINC (37532PSZ)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0020)
- Zoro Select Spring Pins