Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 16x30mm, PK5
Mfr # M39100.160.0030
Zoro # G2645198
product price: $20.35
/pk 5, $4.07/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.160.0030
- Zoro # G2645198
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 16 mm |
Fastener Length | 30 mm |
Chamfer Diameter | 10.5 mm |
Actual Dia. (Min.-Max) | 16.50-16.80mm |
Nominal Diameter | 16 mm |
Overall Length | 30mm |
Chamfer Length (Min.) | 2 mm |
Usable Length | 30 mm |
Pin Diameter | 16 mm |
Minimum Chamfer Length | 2 mm |
Shank Length | 30 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 16 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 30 mm, End Type Chamfered, Chamfer Diameter 10.5 mm, Wall Thickness 3 mm, Shank Length 30 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 16 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01200.037.0450)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 6 PK (39343)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02629)
- MIDWEST FASTENER #10-24 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (37741)
- ZORO SELECT Spring Pin, Slotted, 16x50mm, PK5 (M39100.160.0050)
- ZORO SELECT Pin, Steel, 4mm dia., PK50 (M39060.040.0030)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3in, Pln, PK10 (U39100.037.0300)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3/4in, Pln, PK25 (U39100.031.0075)
- ZORO SELECT Spring Pin, Slot, 5/32x1 3/4 L, Pk50 (5BY33)
- ZORO SELECT Spring Pin, Slotted, 4x14mm, PK100 (M39100.040.0014)
- ZORO SELECT Spring Pin, Slotted, 4.5x30mm, PK100 (M39100.045.0030)
- Zoro Select Spring Pins