Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 1.5x6mm, PK100
Mfr # M39100.015.0006
Zoro # G2646248
product price: $3.79
/pk 100, $0.04/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.015.0006
- Zoro # G2646248
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1.5 mm |
Fastener Length | 6 mm |
Chamfer Length (Min.) | 0.25 mm |
Chamfer Diameter | 1.1 mm |
Overall Length | 6mm |
Actual Dia. (Min.-Max) | 1.70-1.80mm |
Nominal Diameter | 1.5 mm |
Pin Diameter | 1.5 mm |
Shank Length | 6 mm |
Usable Length | 6 mm |
Minimum Chamfer Length | 0.25 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 6 mm, End Type Chamfered, Chamfer Diameter 1.1 mm, Wall Thickness 0.3 mm, Shank Length 6 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 1.5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 5/8"-11 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L, 50 PK (MB58112)
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, Pln, PK5 (U39100.043.0300)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK (MBS381)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51530.120.0001)
- ZORO SELECT Spring Pin, Slotted, 1.5x10mm, PK100 (M39100.015.0010)
- ZORO SELECT Spring Pin, Slotted, 1.5x16mm, PK100 (M39100.015.0016)
- ZORO SELECT M6 X 24 Spring Pin ISO 302 Stainless (5DE74)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/4,4500lb, PK10 (U51431.018.0125)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/8in, Pln, PK100 (U39100.012.0037)
- ZORO SELECT Spring Pin, Sltd, 7/16inx2in, Pln, PK5 (U39100.043.0200)
- NEWPORT FASTENERS 1/16" x 5/8" Roll Pins/Steel/Plain , 3000PK (722274)
- Zoro Select Spring Pins