Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 12x50mm, PK10
Mfr # M39100.120.0050
Zoro # G2645231
product price: $6.75
/pk 10, $0.68/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.120.0050
- Zoro # G2645231
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 12 mm |
Fastener Length | 50 mm |
Nominal Diameter | 12 mm |
Chamfer Length (Min.) | 2 mm |
Actual Dia. (Min.-Max) | 12.50-12.80mm |
Overall Length | 50mm |
Chamfer Diameter | 7.5 mm |
Usable Length | 50 mm |
Shank Length | 50 mm |
Minimum Chamfer Length | 2 mm |
Pin Diameter | 12 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 50 mm, End Type Chamfered, Chamfer Diameter 7.5 mm, Wall Thickness 2.5 mm, Shank Length 50 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 12 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (70A0616P-EA-100)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 410 Stainless Steel, Plain Finish, 100 PK (SEWCIXXX-10USA-100BX)
- TAMPER-PRUF SCREWS #10-24 x 2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121220)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31602)
- ZORO SELECT Spring Pin, Slotted, 12x80mm, PK10 (M39100.120.0080)
- ZORO SELECT Spring Pin, 1/4x 1 1/8 In L, Pk25 (5EE58)
- ZORO SELECT Spring Pin, Sltd, 3/32x1/2in, 1150lb, PK100 (U51428.009.0050)
- ZORO SELECT Spring Pin, Sltd, 5/64inx5/8in, Pln, PK100 (U39100.007.0062)
- ZORO SELECT Spring P, Coiled, 3/32x7/16,775lb, PK100 (U39140.009.0043)
- ZORO SELECT Spring Pin, Slot, 3/8x2 L, PK10 (5BY91)
- ZORO SELECT Spring P, HD Coiled, 1/16x1/2,475lb, PK100 (U51431.006.0050)
- Zoro Select Spring Pins