Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 12x36mm, PK25
Mfr # M39100.120.0036
Zoro # G1940270
product price: $40.49
/pk 25, $1.62/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.120.0036
- Zoro # G1940270
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 12 mm |
Fastener Length | 36 mm |
Actual Dia. (Min.-Max) | 12.50-12.80mm |
Chamfer Diameter | 7.5 mm |
Chamfer Length (Min.) | 2 mm |
Overall Length | 36mm |
Nominal Diameter | 12 mm |
Pin Diameter | 12 mm |
Shank Length | 36 mm |
Usable Length | 36 mm |
Minimum Chamfer Length | 2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 36 mm, End Type Chamfered, Chamfer Diameter 7.5 mm, Wall Thickness 2.5 mm, Shank Length 36 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 12 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-7/8 in Shaft Dia (WSM-187-S02)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.300.1000)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #8 Brass, 100 PK (04001)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (U04104.112.0700)
- ZORO SELECT Spring Pin, Slotted, 12x30mm, PK25 (M39100.120.0030)
- ZORO SELECT Spring Pin, 1/4x1 1/8 In L, Pk10 (5EA50)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51430.040.0018)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/8in, Pln, PK100 (U39100.012.0112)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0010)
- ZORO SELECT Spring Pin, Sltd, 3/16inx7/8in, Pln, PK100 (U39100.018.0087)
- ZORO SELECT Spring Pin, Sltd, 1/16inx3/4in, Pln, PK100 (U39100.006.0075)
- Zoro Select Spring Pins