Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 12x30mm, PK25
Mfr # M39100.120.0030
Zoro # G2645240
product price: $10.79
/pk 25, $0.43/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.120.0030
- Zoro # G2645240
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 12 mm |
Fastener Length | 30 mm |
Chamfer Diameter | 7.5 mm |
Overall Length | 30mm |
Nominal Diameter | 12 mm |
Chamfer Length (Min.) | 2 mm |
Actual Dia. (Min.-Max) | 12.50-12.80mm |
Pin Diameter | 12 mm |
Shank Length | 30 mm |
Usable Length | 30 mm |
Minimum Chamfer Length | 2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 30 mm, End Type Chamfered, Chamfer Diameter 7.5 mm, Wall Thickness 2.5 mm, Shank Length 30 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 12 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0037)
- ZORO SELECT Wood Screw, #10, 3 15/16 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (PHZ8.4 -100PC)
- SENCO Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100629)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 50 PK (54257)
- ZORO SELECT Spring Pin, Slotted, 12x36mm, PK25 (M39100.120.0036)
- ZORO SELECT Spring Pin, Slotted, 10x80mm, PK10 (M39100.100.0080)
- ZORO SELECT 1/16X1 PIN SPRING SLOTTED PLAIN (06216PS)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-3/4in, 7050lb, PK25 (U51428.025.0175)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-1/2in, Pln, PK5 (U39100.050.0150)
- ZORO SELECT M12 X 30 Spring Pin ISO Steel Plain (5DV70)
- NEWPORT FASTENERS 1/8" x 1/4" Roll Pins/Steel/Zinc , 4000PK (348066)
- Zoro Select Spring Pins