Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 12x100mm, PK10
Mfr # M39100.120.0100
Zoro # G1940255
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39100.120.0100
- Zoro # G1940255
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 12 mm |
Fastener Length | 100 mm |
Chamfer Diameter | 7.5 mm |
Nominal Diameter | 12 mm |
Overall Length | 100mm |
Actual Dia. (Min.-Max) | 12.50-12.80mm |
Chamfer Length (Min.) | 2 mm |
Pin Diameter | 12 mm |
Usable Length | 100 mm |
Shank Length | 100 mm |
Minimum Chamfer Length | 2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 100 mm, End Type Chamfered, Chamfer Diameter 7.5 mm, Wall Thickness 2.5 mm, Shank Length 100 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 12 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37020.087.0001)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70654.025.0200)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1165253)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (00701)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK25 (M51430.050.0016)
- ZORO SELECT Spring Pin, Slot, M12x50mm L, PK10 (5DV74)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39140.020.0014)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0024)
- ZORO SELECT Spring Pin, Slotted, 3x22mm, PK100 (M39100.030.0022)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1in, PK50 (U39130.018.0100)
- ZORO SELECT Spring Pin, Slotted, 2x30mm, PK100 (M39100.020.0030)
- Zoro Select Spring Pins