Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 10x80mm, PK10
Mfr # M39100.100.0080
Zoro # G2645277
product price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.100.0080
- Zoro # G2645277
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 10 mm |
Fastener Length | 80 mm |
Overall Length | 80mm |
Nominal Diameter | 10 mm |
Actual Dia. (Min.-Max) | 10.50-10.80mm |
Chamfer Diameter | 6.5 mm |
Chamfer Length (Min.) | 2 mm |
Minimum Chamfer Length | 2 mm |
Pin Diameter | 10 mm |
Usable Length | 80 mm |
Shank Length | 80 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 80 mm, End Type Chamfered, Chamfer Diameter 6.5 mm, Wall Thickness 2 mm, Shank Length 80 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FPC 100PK MED ALU Rivet (FPC44A-100)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07338)
- ZORO SELECT Push-In Rivet, Dome Head, 0.122 in Dia., 2/9 in L, Nylon Body, 20 PK (27SR0012)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 10 PK (61053)
- ZORO SELECT Spring Pin, Slotted, 10x140mm, PK10 (M39100.100.0140)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2in, Pln, PK10 (U39100.037.0200)
- ZORO SELECT Spring Pin, Slotted, 5x32mm, PK100 (M39100.050.0032)
- ZORO SELECT Spring Pin, Coil, 1/8x 1/4 L, Pk100 (5EA96)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-3/4in, Znc, PK10 (U39101.037.0175)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK10 (U51430.018.0175)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/2in, Pln, PK5 (U39100.050.0350)
- Zoro Select Spring Pins