Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 10x45mm, PK25
Mfr # M39100.100.0045
Zoro # G2645286
product price: $10.19
/pk 25, $0.41/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39100.100.0045
- Zoro # G2645286
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 10 mm |
Fastener Length | 45 mm |
Overall Length | 45mm |
Nominal Diameter | 10 mm |
Actual Dia. (Min.-Max) | 10.50-10.80mm |
Chamfer Diameter | 6.5 mm |
Chamfer Length (Min.) | 2 mm |
Usable Length | 45 mm |
Minimum Chamfer Length | 2 mm |
Pin Diameter | 10 mm |
Shank Length | 45 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 45 mm, End Type Chamfered, Chamfer Diameter 6.5 mm, Wall Thickness 2 mm, Shank Length 45 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 21/64 in Dia., Zinc Alloy, Plain, 1000 PK (900832-10-PK1000)
- MIDWEST Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive (MW-8X1PW5)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54484)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 15 PK (53318)
- ZORO SELECT 1/4X5/8 PIN SPRING SLOTTED PLAIN (25010PS)
- ZORO SELECT Spring Pin, Slot, 1/16x7/16 L, Pk100 (5BU70)
- ZORO SELECT Spring Pin, Slot, 5/16x1/16 L, Pk100 (5BU68)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x2in, 7800lb, PK25 (U39150.025.0200)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-3/4in, Pln, PK5 (U39140.037.0175)
- ZORO SELECT Spring P, HD Coiled, 3/16x1,4500lb, PK10 (U51431.018.0100)
- ZORO SELECT Spring P, Coiled, 5/32x7/16,2200lb, PK50 (U39140.015.0043)
- Zoro Select Spring Pins