Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 10x140mm, PK10
Mfr # M39100.100.0140
Zoro # G0205479
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39100.100.0140
- Zoro # G0205479
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 10 mm |
Fastener Length | 140 mm |
Actual Dia. (Min.-Max) | 10.50-10.80mm |
Chamfer Length (Min.) | 2 mm |
Chamfer Diameter | 6.5 mm |
Nominal Diameter | 10 mm |
Overall Length | 140mm |
Usable Length | 140 mm |
Shank Length | 140 mm |
Pin Diameter | 10 mm |
Minimum Chamfer Length | 2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 140 mm, End Type Chamfered, Chamfer Diameter 6.5 mm, Wall Thickness 2 mm, Shank Length 140 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Clevis Pin B: 1" Od R-Style Clip, Pin 1.0 X 3.50 Oal Yellow Pass Pins (172250)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-5884)
- ZORO SELECT Clevis Pin, Stl, 3/16x3 L, PK25 (WWG-CLPZ-242)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 8 PK (66666)
- ZORO SELECT Spring Pin, Slotted, 10x80mm, PK10 (M39100.100.0080)
- ZORO SELECT Spring Pin, Slot, 1/4x3/4 In L, Pk50 (5BY61)
- ZORO SELECT Spring Pin, Sltd, 3/16inx3/4in, Pln, PK100 (U39100.018.0075)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3in, Znc, PK10 (U39101.025.0300)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-1/4in, Pln, PK25 (U39100.021.0125)
- ZORO SELECT Spring Pin, LD Coiled, 1/4inx1in, PK10 (U51432.025.0100)
- ZORO SELECT Spring Pin, Sltd, 1/8inx13/16in, Pln, PK100 (U39100.012.0081)
- Zoro Select Spring Pins