Shop All Spring Pins
Zoro Select
Spring Pin, Slot, Stl, M8x26mm, Pk50
Mfr # 5DV46
Zoro # G2650986
product price: $7.85
/pk 50, $0.16/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DV46
- Zoro # G2650986
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 8 mm |
Fastener Length | 26 mm |
Nominal Diameter | 8 mm |
Actual Dia. (Min.-Max) | 8.50-8.80mm |
Chamfer Length (Min.) | 2.0 mm |
Fits Hole Dia. (Min.-Max.) | 8.00-8.30mm |
Overall Length | 26mm |
Chamfer Length Reference | 2.0 mm |
Length Tolerance | +/-0.50mm |
Fits Maximum Hole Diameter | 8.15 mm |
Shank Length Tolerance | +/-0.500 mm |
Pin Diameter | 8 mm |
Usable Length | 26 mm |
Fits Minimum Hole Diameter | 8 mm |
Shank Length | 26 mm |
Minimum Chamfer Length | 2 mm |
Maximum Chamfer Length | 2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 26 mm, End Type Chamfered, Wall Thickness 1.5 mm, Fits Minimum Hole Diameter 8 mm, Fits Maximum Hole Diameter 8.15 mm, Shank Length 26 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 8 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/32Dx1-3/4" L, PK1000 (2UHN4)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF052003GR)
- KIPP Hex Nut, M16, Steel, Class 10, Bright Zinc Plated, 13 mm Ht (K1145.416)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42705)
- ZORO SELECT Spring Pin, Slot, Stl, M8x50mm, Pk50 (5DV52)
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0030)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0016)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, Pln, PK5 (U39140.037.0200)
- ZORO SELECT Spring Pin, Slotted, 6x70mm, PK50 (M39100.060.0070)
- G.L. HUYETT Slotted Spring Pin 7/16 x 2-1/2 HCS ZC (SP-437-2500)
- Zoro Select Spring Pins