Shop All Spring Pins
Zoro Select
Spring Pin, Slot, Stl, M8x22mm, Pk50
Mfr # 5DV44
Zoro # G2055733
product price: $7.79
/pk 50, $0.16/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DV44
- Zoro # G2055733
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 8 mm |
Fastener Length | 22 mm |
Nominal Diameter | 8 mm |
Chamfer Length (Min.) | 2.0 mm |
Overall Length | 22mm |
Chamfer Length Reference | 2.0 mm |
Actual Dia. (Min.-Max) | 8.50-8.80mm |
Fits Hole Dia. (Min.-Max.) | 8.00-8.30mm |
Length Tolerance | +/-0.50mm |
Maximum Chamfer Length | 2 mm |
Shank Length Tolerance | +/-0.500 mm |
Usable Length | 22 mm |
Pin Diameter | 8 mm |
Shank Length | 22 mm |
Fits Maximum Hole Diameter | 8.15 mm |
Fits Minimum Hole Diameter | 8 mm |
Minimum Chamfer Length | 2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 22 mm, End Type Chamfered, Wall Thickness 1.5 mm, Fits Minimum Hole Diameter 8 mm, Fits Maximum Hole Diameter 8.15 mm, Shank Length 22 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 8 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV 420-520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8020957)
- SUBURBAN BOLT AND SUPPLY Helical Insert, Self-Locking, M6 Thrd Sz (A5130060009)
- BSC PREFERRED Stainless Steel Flat-Tip Set Screw 18-8 M8 x 1.25 mm Thread 55 mm Long, 5PK (92605A919)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- ZORO SELECT Spring Pin, Coil, 3/16x2 1/2 L, Pk50 (5EB50)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51430.060.0020)
- ZORO SELECT Spring Pin, Slotted, 16x30mm, PK5 (M39100.160.0030)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Pln, PK100 (U39100.012.0075)
- ZORO SELECT Spring Pin, Slot, 1x1/16 L, Pk100 (5BU75)
- ZORO SELECT Spring Pin, Slotted, 3x26mm, PK100 (M39100.030.0026)
- X1 TOOLS 3/8 x 1-1/2 Roll Pin / Spring Pin / Tension Pin 15 Pins by X1 Tools (X1E-CON-PIN-ROL-1280x15)
- Zoro Select Spring Pins