Shop All Spring Pins
Zoro Select
Spring Pin, Slot, Stl, M3x10mm, Pk200
Mfr # 5DU48
Zoro # G1600435
product price: $8.99
/pk 200, $0.04/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DU48
- Zoro # G1600435
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 10 mm |
Chamfer Length Reference | 0.5 mm |
Nominal Diameter | 3 mm |
Overall Length | 10mm |
Actual Dia. (Min.-Max) | 3.30-3.50mm |
Length Tolerance | +/-0.25mm |
Fits Hole Dia. (Min.-Max.) | 3.00-3.15mm |
Chamfer Length (Min.) | 0.5 mm |
Fits Minimum Hole Diameter | 3 mm |
Fits Maximum Hole Diameter | 3.1 mm |
Shank Length | 10 mm |
Shank Length Tolerance | +/-0.250 mm |
Pin Diameter | 3 mm |
Minimum Chamfer Length | 0.5 mm |
Maximum Chamfer Length | 0.5 mm |
Usable Length | 10 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 10 mm, End Type Chamfered, Wall Thickness 0.6 mm, Fits Minimum Hole Diameter 3 mm, Fits Maximum Hole Diameter 3.1 mm, Shank Length 10 mm, Maximum Chamfer Length 0.5 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Stainless Steel Body, 500 PK (SSD44SSBSLF201)
- SENCO Staples, 15 ga, 2 in Leg L, Steel (Q21BRB)
- ZORO SELECT Threaded Stud, Plain Finish, 100 PK (U22538.062.0350)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440080025)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK10 (U51431.018.0200)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1in, Pln, PK100 (U39100.006.0100)
- ZORO SELECT Spring Pin, Slot, 7/32x1/2 L, Pk50 (5BY50)
- ZORO SELECT Spring Pin, Slot, 1/4x2 1/4 L, Pk25 (5BY71)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-3/4in, Pln, PK5 (U39100.050.0175)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0055)
- SUBURBAN BOLT AND SUPPLY 5/16 X 2 ROLL PIN (A0570200200)
- Zoro Select Spring Pins