Shop All Spring Pins
Zoro Select
Spring Pin, Slot, Stl, M10x24mm, Pk25
Mfr # 5DV58
Zoro # G0704812
product price: $7.79
/pk 25, $0.31/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DV58
- Zoro # G0704812
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 10 mm |
Fastener Length | 24 mm |
Actual Dia. (Min.-Max) | 10.50-10.80mm |
Chamfer Length Reference | 2.0 mm |
Nominal Diameter | 10 mm |
Overall Length | 24mm |
Fits Hole Dia. (Min.-Max.) | 10.00-10.30mm |
Length Tolerance | +/-0.50mm |
Chamfer Length (Min.) | 2.0 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Minimum Hole Diameter | 10 mm |
Maximum Chamfer Length | 2 mm |
Minimum Chamfer Length | 2 mm |
Pin Diameter | 10 mm |
Usable Length | 24 mm |
Shank Length | 24 mm |
Fits Maximum Hole Diameter | 10.15 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 24 mm, End Type Chamfered, Wall Thickness 2 mm, Fits Minimum Hole Diameter 10 mm, Fits Maximum Hole Diameter 10.15 mm, Shank Length 24 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07312-PWR)
- SENCO Collated Pin Nail, 1-3/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX16EAA)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 10 in Shank, 1 in ID, Steel, Galvanized (N2005-10)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK (U55000.037.0200)
- ZORO SELECT M10 X 50 Spring Pin ISO Steel Plain (5DV64)
- ZORO SELECT Spring P, Coiled, 5/16x1-1/2,8700lb, PK5 (U39140.031.0150)
- ZORO SELECT Spring Pin, Coiled, 3/16inx1in, 3150lb, PK10 (U51430.018.0100)
- ZORO SELECT 1/4X1 3/4 PIN SPRING SLOTTED PLAIN (25028PS)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/2in, Pln, PK10 (U39100.037.0250)
- ZORO SELECT 1/8X1 1/2 PIN SPRING SLOTTED PLAIN (12524PS)
- ZORO SELECT Spring Pin, Slotted, 20x120mm, PK5 (M39100.200.0120)
- Zoro Select Spring Pins