Shop All Spring Pins
Zoro Select
Spring Pin, Slot, Stl, 20xM6 L, PK100
Mfr # 5DV28
Zoro # G1136572
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DV28
- Zoro # G1136572
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 20 mm |
Actual Dia. (Min.-Max) | 6.40-6.70mm |
Chamfer Length (Min.) | 1.2 mm |
Fits Hole Dia. (Min.-Max.) | 6.00-6.25mm |
Length Tolerance | +/-0.50mm |
Overall Length | 20mm |
Chamfer Length Reference | 1.2 mm |
Nominal Diameter | 6 mm |
Pin Diameter | 6 mm |
Fits Maximum Hole Diameter | 6.12 mm |
Shank Length | 20 mm |
Usable Length | 20 mm |
Maximum Chamfer Length | 1.2 mm |
Fits Minimum Hole Diameter | 6 mm |
Minimum Chamfer Length | 1.2 mm |
Shank Length Tolerance | +/-0.500 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 20 mm, End Type Chamfered, Wall Thickness 1.2 mm, Fits Minimum Hole Diameter 6 mm, Fits Maximum Hole Diameter 6.12 mm, Shank Length 20 mm, Maximum Chamfer Length 1.2 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01210.031.0200)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65828)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 7-3/8 in Shank, 1/2 in ID, Steel, Zinc Plated (11679 4)
- G.L. HUYETT Clevis Pin 3/4 x 2 LCS HDG (CLPHDG-0750-2000)
- ZORO SELECT 5/16 X 1-1/2 Slotted Pin Steel, Plain (5DA94)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51430.080.0040)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0030)
- ZORO SELECT 1/8X5/16 PIN SPRING SLOTTED PLAIN (12505PS)
- ZORO SELECT Spring P, HD Coiled, 5/32x9/16,3100lb, PK50 (U39150.015.0056)
- ZORO SELECT 5/16X2 PIN SPRING SLOTTED PLAIN (31232PS)
- MIDWEST FASTENER 3/16" x 1-1/4" Plain Steel Tension Pins 20PK (72777)
- Zoro Select Spring Pins