Shop All Spring Pins
Zoro Select
Spring Pin, Slot, Stl, 16xM5 L, PK100
Mfr # 5DU96
Zoro # G3122567
product price: $6.59
/pk 100, $0.07/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DU96
- Zoro # G3122567
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 16 mm |
Fits Hole Dia. (Min.-Max.) | 5.00-5.20mm |
Chamfer Length (Min.) | 0.9 mm |
Length Tolerance | +/-0.50mm |
Chamfer Length Reference | 0.9 mm |
Actual Dia. (Min.-Max) | 5.40-5.60mm |
Overall Length | 16mm |
Nominal Diameter | 5 mm |
Usable Length | 16 mm |
Shank Length | 16 mm |
Fits Maximum Hole Diameter | 5.12 mm |
Shank Length Tolerance | +/-0.500 mm |
Maximum Chamfer Length | 0.9 mm |
Fits Minimum Hole Diameter | 5 mm |
Minimum Chamfer Length | 0.9 mm |
Pin Diameter | 5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 16 mm, End Type Chamfered, Wall Thickness 1 mm, Fits Minimum Hole Diameter 5 mm, Fits Maximum Hole Diameter 5.12 mm, Shank Length 16 mm, Maximum Chamfer Length 0.9 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV 420-520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Brass Body, 100 PK (TBC1210.3-100)
- ZORO SELECT #2-56 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0125)
- ZORO SELECT #10-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0063)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (211SS632)
- ZORO SELECT Spring Pin, Slot, Stl, 24xM5 L, PK100 (5DV12)
- ZORO SELECT M5 X 26 Spring Pin ISO Steel Plain (5DV14)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-3/4in, Pln, PK5 (U39140.037.0175)
- ZORO SELECT M3 X 14 Spring Pin ISO Steel Plain (5DU51)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0016)
- ZORO SELECT 3/8X1 1/2 PIN SPRING SLOTTED PLAIN (37524PS)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, Znc, PK5 (U39101.043.0100)
- Zoro Select Spring Pins