Shop All Spring Pins
Zoro Select
Spring Pin, Slot, Stl, 16xM4 L, PK100
Mfr # 5DU74
Zoro # G1839817
product price: $5.19
/pk 100, $0.05/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DU74
- Zoro # G1839817
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 16 mm |
Fits Hole Dia. (Min.-Max.) | 4.00-4.20mm |
Nominal Diameter | 4 mm |
Length Tolerance | +/-0.50mm |
Actual Dia. (Min.-Max) | 4.40-4.60mm |
Chamfer Length Reference | 0.65 mm |
Overall Length | 16mm |
Chamfer Length (Min.) | 0.65 mm |
Pin Diameter | 4 mm |
Usable Length | 16 mm |
Shank Length | 16 mm |
Shank Length Tolerance | +/-0.500 mm |
Maximum Chamfer Length | 0.65 mm |
Fits Minimum Hole Diameter | 4 mm |
Fits Maximum Hole Diameter | 4.12 mm |
Minimum Chamfer Length | 0.65 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 16 mm, End Type Chamfered, Wall Thickness 0.8 mm, Fits Minimum Hole Diameter 4 mm, Fits Maximum Hole Diameter 4.12 mm, Shank Length 16 mm, Maximum Chamfer Length 0.65 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV 420-520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP14)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100414-100P1)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.025.0125)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03175)
- ZORO SELECT Spring Pin, Slot, Stl, 26xM4 L, PK100 (5DU81)
- ZORO SELECT M4 X 20 Spring Pin ISO Steel Plain (5DU77)
- ZORO SELECT M4 X 40 Spring Pin ISO Steel Plain (5DU88)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, 1150lb, PK100 (U51428.009.0100)
- ZORO SELECT Pin, Steel 420-560 HV30, 1.5mm dia., PK50 (M39140.015.0012)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/2in, Znc, PK10 (U39101.037.0250)
- ZORO SELECT Spring Pin, Coiled, 3/8inx3in, Pln, PK5 (U39140.037.0300)
- Zoro Select Spring Pins